Round Folding Table, Plastic Top, Brown
Mfr # DAD-FT-80R-GG
Zoro # G7342139
product price: $66.79
/eaKey Features
Shape
Round
Width
31.5"
Length
31.5"
Height
30.25"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAD-FT-80R-GG
Zoro #
G7342139
UPC #
889142462071
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
30.25"
Depth
31-1/2"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Brown
Material
Plastic
Type
Rattan Plastic Folding Table
Description
Rattan Folding Table,Round,Brown,31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.