Round Folding Table, Plastic Top, White
Mfr # RB-183RFH-GG
Zoro # G3625927
product price: $294.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
70.75"
Length
70.75"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-183RFH-GG
Zoro #
G3625927
UPC #
889142084297
Country of Origin
China
Dimensions
Width
70.75"
Length
70.75"
Height
29"
Depth
70-3/4"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Color
Granite White
Accessory Type
Bi-Fold Table,Plastic,Round,White,71"
Type
Bi-Fold Table
Description
Bi-Fold Table,Plastic,Round,White,71 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.