Zoro Homepage

Round Folding Table, Plastic Top, White

  • Mfr # RB-72R-GG

  • Zoro # G3628672


product price: $323.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
72"
Length
72"
Height
29"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-72R-GG
Zoro #
G3628672
UPC #
847254048699
Country of Origin
China

Dimensions

Width
72"
Length
72"
Height
29"
Depth
72"

Details

Item
Folding Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Granite White
Material
Plastic (Table Top)
Type
Granite Folding Table

Description

Fold Table,Plastic,Round,White,72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.