Round Folding Table, Wood Top, Wood Grain
Mfr # XA-48-BIRCH-M-GG
Zoro # G3640563
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
48"
Length
48"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-48-BIRCH-M-GG
Zoro #
G3640563
UPC #
847254056489
Country of Origin
China
Dimensions
Width
48"
Length
48"
Height
30"
Depth
48"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Assembled
Material
Birchwood
Color
Natural
Type
Heavy Duty Folding Banquet Table with Metal Edges
Surface Material
Wood
Accessory Type
Fold Table w/Metal Edge,Wood,Round,48"
Description
Fold Table w/Metal Edge,Wood,Round,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.