Round Folding Table, Wood Top, Wood Grain
Mfr # YT-WRFT60-TBL-GG
Zoro # G3640773
product price: $282.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
60"
Length
60"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YT-WRFT60-TBL-GG
Zoro #
G3640773
UPC #
847254008884
Country of Origin
China
Dimensions
Width
60"
Length
60"
Height
30"
Depth
60"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Steel
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Banquet Table
Color
Natural
Material
Wood
Surface Material
Wood
Description
Fold Table,Wood,Clear Finish,Round,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.