Round Folding Table, Wood Top, Wood Grain
Mfr # YT-WRFT72-TBL-GG
Zoro # G3640800
product price: $323.99
/eaKey Features
Shape
Round
Width
72"
Length
72"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YT-WRFT72-TBL-GG
Zoro #
G3640800
UPC #
847254008877
Country of Origin
China
Dimensions
Width
72"
Length
72"
Height
30"
Depth
72"
Details
Item
Folding Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Steel
Finish
Black Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Banquet Table
Color
Natural
Material
Wood
Surface Material
Wood
Description
Fold Table,Wood,Round,72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.