Round Glass Table, Brown Rattan Edging, Rnd, 28", Aluminum, Glass, Metal, Plastic, Rattan, Steel
- Mfr # TLH-087-DK-BN-GG
- Zoro # G3629138
product price:Â
$
79.59
/ea
Key Features
Shape
Round
Width
28.75
Length
28.75
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-087-DK-BN-GG
- Zoro #
- G3629138
- UPC #
- 889142043812
- Country of Origin
- China
Dimensions
- Width
- 28.75
- Length
- 28.75
- Height
- 28
- Depth
- 28-3/4"
Details
- Item
- Glass Table,Brown Rattan Edging,Rnd,28"
- Shape
- Round
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan, Steel
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Dark Brown Rattan
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Steel, Glass (Table Top)
- Color
- Clear Top/Dark Brown Rattan
- Type
- Tempered Glass Metal Table with Dark Brown Rattan Edging
- Surface Material
- Glass
- Weight Capacity
- 132
- Accessory Type
- Glass Table,Brown Rattan Edging,Rnd,28"
Description
Glass Table,Brown Rattan Edging,Rnd,28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.