This item is Discontinued.

Flash Furniture Round Glass Table/Silver Frame, Round, 42", 42" W, 42" L, 29.5" H, Glass, Clear XU-TBG-24-GG

This item is Discontinued.

Flash Furniture

Round Glass Table/Silver Frame, Round, 42", 42" W, 42" L, 29.5" H, Glass, Clear (Discontinued)

Mfr # XU-TBG-24-GG
Zoro # G6081140
UPC # 889142257820
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-TBG-24-GG
Zoro #
G6081140
UPC #
889142257820
Country of Origin
China

Dimensions

Width
42"
Length
42"
Height
29.5"

Details

Item
Glass Table/Silver Frame,Round,42"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Color
Clear Top/Silver Frame
Surface Material
Glass

Description

Glass Table/Silver Frame,Round,42 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.