Round Greenwich Glass Table Set, 3PCS, Glass, Clear
Mfr # NAN-CEK-10-GG
Zoro # G6979940
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
35.5"
Length
35.5"
Height
23.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-CEK-10-GG
Zoro #
G6979940
UPC #
889142255406
Country of Origin
China
Dimensions
Width
35.5"
Length
35.5"
Height
23.5"
Depth
35-1/2"; 16"
Details
Item
Greenwich Glass Table Set,3PCS
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Gold
Frame Material
Metal
Finish
Gold Powder Coat
Assembled/Unassembled
Unassembled
Material
glass
Color
Clear/Matte Gold
Includes
(1) Coffee Table; (2) End Tables
Type
Coffee and End Table Set
Series
Greenwich Collection
Surface Material
Glass
Description
Greenwich Glass Table Set,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.