Round Laminate Table, Laminate Top, Wood Grain
Mfr # HDBF1029-GG
Zoro # G3626450
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBF1029-GG
Zoro #
G3626450
UPC #
847254047623
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
30"
Depth
36"; 17"
Details
Item
Laminate Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Type
Table Set with X-Base
Includes
(1) Table; (4) Ladder Back Metal Chairs
Color
Black Top/Black Vinyl Seat
Material
Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
Surface Material
Laminate
Accessory Type
Blk Laminate Table,Vinyl Seat,Rnd,36"
Description
Blk Laminate Table,Vinyl Seat,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.