Round Laminate Table, Laminate Top, Wood Grain
Mfr # XU-RD-42-MAHTB-TR24B-4CFR-GG
Zoro # G5034467
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42"
Length
42"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-RD-42-MAHTB-TR24B-4CFR-GG
Zoro #
G5034467
UPC #
889142218425
Country of Origin
China
Dimensions
Width
42"
Length
42"
Height
43.125"
Depth
42"
Details
Item
Laminate Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Mahogany
Type
Foot Ring Base Table
Surface Material
Laminate
Accessory Type
Laminate,Mahogany Table,42"diax24"H,Rnd
Description
Laminate,Mahogany Table,42 In.diax24 In.H,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.