Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Laminate Table Top, Black

  • Mfr # XU-RD-30-BLKTB-T2222-GG

  • Zoro # G3626347


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30"
Length
30"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-RD-30-BLKTB-T2222-GG
Zoro #
G3626347
UPC #
889142006831
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
31.125"
Depth
30"
Overall Width
30
Overall Height
31.125
Overall Length
30

Details

Item
Laminate Table Top
Shape
Round
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Black
Frame Color
Black
Frame Material
Iron
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Type
Break Room/Cafeteria Table
Color
Black
Material
Laminate (Table Top), PVC
Surface Material
Laminate
Weight
34.75
Capacity
300

Description

Black Laminate Table Top,X-Base,Rnd,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.