Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Laminate Table Top, Black

  • Mfr # XU-RD-36-BLKTB-T3030-GG

  • Zoro # G3626487


product price: $163.04
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-RD-36-BLKTB-T3030-GG
Zoro #
G3626487
UPC #
889142007272
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
31.125"
Depth
36"
Overall Height
31.125
Overall Width
36
Overall Length
36

Details

Item
Laminate Table Top
Shape
Round
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Black
Frame Color
Black
Frame Material
Iron
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black
Type
Break Room/Cafeteria Table
Material
Laminate (Table Top)
Surface Material
Laminate
Weight
48
Capacity
300

Description

Black Laminate Table Top,X-Base,Rnd,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.