Round Mahgany Bar Table, X-Base w/Blk Seats, 30", Laminate Top, Wood Grain
Mfr # HDBF1022-GG
Zoro # G3641570
product price:Â $701.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HDBF1022-GG
Zoro #
G3641570
UPC #
847254047555
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 18"
Details
Item
Mahgany Bar Table,X-Base w/Blk Seats,30"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Color
Mahogany Top/Black Vinyl Seat
Material
Wood, Laminate (Top); Vinyl (Seat), Metal (Back)
Includes
(1) Table; (4) Ladder Back Metal Barstools
Type
Table Set with X-Base
Surface Material
Laminate
Accessory Type
Mahgany Bar Table,X-Base w/Blk Seats,30"
Description
Mahgany Bar Table,X-Base w/Blk Seats,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.