Shop FLASH FURNITURE
See all product information
Create Account
Round Mahogany Bar Table, X-Base, Burg Seats, 24", Laminate Top, Wood Grain
- Mfr # HDBF1038-GG
- Zoro # G3641178
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBF1038-GG
- Zoro #
- G3641178
- UPC #
- 847254047715
- Country of Origin
- China
- Item
- Mahogany Bar Table,X-Base,Burg Seats,24"
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Mahogany Laminate
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Two-Slat Ladder Back Metal Barstools
- Color
- Mahogany Top/Burgundy Vinyl Seat
- Type
- Table Set with X-Base
- Material
- Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
- Surface Material
- Laminate
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 42"
- Depth
- 24"; 19"
Description
Mahogany Bar Table,X-Base,Burg Seats,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.