Round Mahogany Laminate Table w/Rnd Base, 24", Laminate Top, Wood Grain

  • Mfr # XU-RD-24-MAHTB-T2222-GG

  • Zoro # G3632793


original price:  $124.99 , new price: $116.99 , 6 percent off
new price:  $116.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24"
Length
24"
Height
31.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-RD-24-MAHTB-T2222-GG
Zoro #
G3632793
UPC #
889142007593
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
31.125"
Depth
24"

Details

Item
Mahogany Laminate Table w/Rnd Base,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Type
Break Room/Cafeteria Table
Material
Laminate (Table Top)
Color
Mahogany
Surface Material
Laminate

Description

Mahogany Laminate Table w/Rnd Base,24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products