Round Metal Tablet Arm Chair, Left Hand, Beige, Laminate, Grey

  • Mfr # HF-309AST-LFT-GG

  • Zoro # G3625839


product price:  $72.15
/ea

Key Features

Shape
Round
Width
18.5"
Length
19.75"
Height
30"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF-309AST-LFT-GG
Zoro #
G3625839
UPC #
847254004992
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.5"
Length
19.75"
Height
30"
Depth
19-3/4"

Details

Item
Metal Tablet Arm Chair,Left Hand,Beige
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Brown
Frame Material
Metal
Finish
Beige Powder Coat
Assembled/Unassembled
Assembled
Material
Steel, Laminate
Color
Beige
Type
Folding Chair with Left Handed Tablet Arm
Accessory Type
Metal Tablet Arm Chair,Left Hand,Beige

Description

Metal Tablet Arm Chair,Left Hand,Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.