
Round Metal Tablet Arm Chair, Right Hand, Beige, Laminate, Grey
Mfr # HF-309AST-RT-GG
Zoro # G3626012
product price:Â $68.89
/eaKey Features
Shape
Round
Width
18.5"
Length
19.75"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF-309AST-RT-GG
Zoro #
G3626012
UPC #
847254006552
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.5"
Length
19.75"
Height
30"
Depth
19-3/4"
Details
Item
Metal Tablet Arm Chair,Right Hand,Beige
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Brown
Frame Material
Metal
Finish
Beige Powder Coat
Assembled/Unassembled
Assembled
Type
Chair with Right Handed Tablet Arm
Material
Steel, Laminate
Color
Beige
Application
Commercial, School, Home, Training Area, Study Room
Accessory Type
Metal Tablet Arm Chair,Right Hand,Beige
Description
Metal Tablet Arm Chair,Right Hand,Beige
- Multipurpose Tablet Arm Chair
- Compact Sized Desk
- Designed for Commercial Use
- Classic Folding Chair: 22mm x 1.2mm Round Steel Pipe Frame, Non-Marring Floor Glides
- Double Hinged, Double Support Braces
- Tablet Arm: Outer Width: 12.25", Inner Width: 9.5", Depth: 15.75"D
- Right Handed Folding Tablet Arm
- High Pressure Laminate Surface with Edge Band
- Made In Taiwan; TAA Compliant
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.