Round Natural Bar Table, Rnd Base, Blk Seats, 24", Laminate Top, Wood Grain
Mfr # RSRB1035-GG
Zoro # G3641607
product price:Â $633.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSRB1035-GG
Zoro #
G3641607
UPC #
847254049399
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
42"
Depth
24"; 19"
Details
Item
Natural Bar Table,Rnd Base,Blk Seats,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Two-Slat Ladder Back Metal Barstools
Type
Table Set
Color
Natural Top/Black Vinyl Seat
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Surface Material
Laminate
Description
Natural Bar Table,Rnd Base,Blk Seats,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.