
Round Natural Bar Table, X-Base, Burg Seats, 24", Laminate Top, Wood Grain
Mfr # HDBF1039-GG
Zoro # G3641473
product price:Â $624.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDBF1039-GG
Zoro #
G3641473
UPC #
847254047722
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
42"
Depth
24"; 19"
Details
Item
Natural Bar Table,X-Base,Burg Seats,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Material
Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
Includes
(1) Table; (4) Two-Slat Ladder Back Metal Barstools
Color
Natural Top/Burgundy Vinyl Seat
Type
Table Set with X-Base
Surface Material
Laminate
Description
Natural Bar Table,X-Base,Burg Seats,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.