Contemporary D4355 Brown Bar Table
- Mfr # D4355BT-BRWN
- Zoro # G523396397
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Rubberwood
Height
36-1/2 in
Width
36 in
Tabletop Color
Black, Dark Brown
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4355BT-BRWN
- Zoro #
- G523396397
- UPC #
- 887179126928
- Country of Origin
- Viet Nam
- Material
- MDF, Rubberwood
- Item
- Bar Table
- Tabletop Color
- Black, Dark Brown
Dimensions
- Height
- 36-1/2 in
- Width
- 36 in
- Length
- 60 in
Description
The D4355 Bar Table and Bar Stool with Bench Collection by Global Furniture offers a stylish and functional solution for casual dining and entertaining. The bar table features a sleek rectangular design with a convenient storage shelf underneath, perfect for keeping essentials close at hand. Finished in a warm brown tone faux marble tabletop, the dark brown legs and shelf add depth and contrast for a timeless look.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.