Round Natural Laminate Table, Natural

  • Mfr # XU-RD-36-NATTB-T3030-GG

  • Zoro # G3634379


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-RD-36-NATTB-T3030-GG
Zoro #
G3634379
UPC #
889142007197
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
31.125"
Depth
36"
Overall Height
31.125
Overall Width
36
Overall Length
36

Details

Item
Natural Laminate Table
Shape
Round
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Natural
Frame Color
Black
Frame Material
Iron
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Color
Natural
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Surface Material
Laminate
Accessory Type
Natural Lam Table Top,Rnd w/X-Base,36"
Capacity
300
Weight
48

Description

Natural Lam Table Top,Rnd w/X-Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.