Round Picnic Table, Black, Metal, 82.5 in L
- Mfr # SLF-EMR46-H60L-BK-GG
- Zoro # G111222138
Key Features
Specifications
Product Information
- MFR #
- SLF-EMR46-H60L-BK-GG
- Zoro #
- G111222138
- UPC #
- 196861162800
- Country of Origin
- China
Dimensions
- Overall Length
- 82.5 in
- Overall Width
- 82.5 in
- Tabletop Diameter
- 46 in
Details
- Shape
- Round
- Tabletop Structural Material
- Metal
- Bench Structural Material
- Metal
- Tabletop Color
- Black
- Item
- Picnic Table
- Frame Finish
- Black Powder Coat
- Weight Capacity
- 1600 lbs.
- Weight
- 182 lbs
Description
Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors and shapes, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 4 adults, holds up to 300 lbs. static weight per seat, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.
- •Commercial Grade 46" Round Expanded Metal Picnic Table for 4
- •Black
- •Thermoplastic Coating Resists Fading and Stays Cool
- •Umbrella Hole Accommodates up to 3" Diameter Pole
- •Powder Coated Steel Frame with Ground Anchors
- •Rounded Corners for Safety
- •Holds up to 300 LBS. Static Weight Per Seat
- •Table Top Holds up to 400 LBS. Static Weight
- •Step-By-Step Assembly Instructions
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.