Shop FLASH FURNITURE

Round Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", Wood Top, Wood Grain

  • Mfr # XA-24-COTA-GG

  • Zoro # G3641613


product price:  $121.25
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24"
Length
24"
Height
42"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-24-COTA-GG
Zoro #
G3641613
UPC #
847254056311
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
42"
Depth
24"

Details

Item
Pub Table w/2 Clmns,Rnd,Wood,Al Base,24"
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Wood (Table Top), Chrome (Base)
Color
Natural
Type
Cocktail Table with 30'' and 42'' Columns
Surface Material
Wood
Accessory Type
Pub Table w/2 Clmns,Rnd,Wood,Al Base,24"

Description

Expand the seating space at your next event or get your day started with a cup of coffee in the breakfast nook with this charming, versatile pub table. The 24" Round Wood Cocktail Table comes with two columns to enjoy as a bar table or standard table.
The birchwood table top has four clear coats of polyurethane to ensure durability in hospitality environments, banquet halls and restaurants. Fixed floor glides protect your hard flooring surfaces to prevent damage when moving the table. Add an extra long table cloth with an overlay, matching chair sash or bow to create an elegant atmosphere. Pair with stools or use as a standing table for socializing and cocktail hour. Use all of your resources when setting up at venues by using the standard height and bar height columns for a sophisticated look. After events, table breaks down for easy transporting and organized storing.
Set this portable table up in banquet halls, conference centers, hotels, bars, clubs, break rooms or your home.


  • Adjustable Height Cocktail Table
  • 24" Round Top
  • Quadruple Coated Polyurethane Varnish Top with PVC Edge
  • Double Coated Polyurethane Varnish Bottom
  • Shiny Column Finish
  • Column Heights: 30" and 42"
  • Base Size: 27.5"W
  • Fixed Floor Glides
  • For Indoor Use Only
  • Designed for Commercial Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.