Round Pub Table w/2 Columns, Rnd, Brchwd Top, 36", Wood Top, Wood Grain
- Mfr # XA-36-COTA-GG
- Zoro # G3641780
Key Features
Specifications
Details
- MFR #
- XA-36-COTA-GG
- Zoro #
- G3641780
- UPC #
- 847254056335
- Country of Origin
- China
- Item
- Pub Table w/2 Columns,Rnd,Brchwd Top,36"
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Material
- Wood (Table Top), Chrome (Base)
- Color
- Natural
- Type
- Cocktail Table with 30'' and 42'' Columns
- Surface Material
- Wood
- Accessory Type
- Pub Table w/2 Columns,Rnd,Brchwd Top,36"
Dimensions
- Width
- 36"
- Length
- 36"
- Height
- 42"
- Depth
- 36"
Description
Expand the seating space at your next event or get your day started with a cup of coffee in the breakfast nook with this charming, versatile pub table. The 36" Round Wood Cocktail Table comes with two columns to enjoy as a bar table or standard table.
The birchwood table top has four clear coats of polyurethane to ensure durability in hospitality environments, banquet halls and restaurants. Fixed floor glides protect your hard flooring surfaces to prevent damage when moving the table. Add an extra long table cloth with an overlay, matching chair sash or bow to create an elegant atmosphere. Pair with stools or use as a standing table for socializing and cocktail hour. Use all of your resources when setting up at venues by using the standard height and bar height columns for a sophisticated look. After events, table breaks down for easy transporting and organized storing.
Set this portable table up in banquet halls, conference centers, hotels, bars, clubs, break rooms or your home.
- Adjustable Height Cocktail Table
- 36" Round Top
- Quadruple Coated Polyurethane Varnish Top with PVC Edge
- Double Coated Polyurethane Varnish Bottom
- Shiny Column Finish
- Column Heights: 30" and 42"
- Base Size: 27.5"W
- Fixed Floor Glides
- For Indoor Use Only
- Designed for Commercial Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.