Round Restaurant Table Base with 4" Dia., 24 in W, 24 in L, 40.5 in H, Cast Iron, Iron, Black

  • Mfr # XU-TR24-BAR-GG

  • Zoro # G7126023


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
24 in
Height
40.5 in
Tabletop Material
Cast Iron, Iron
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-TR24-BAR-GG
Zoro #
G7126023
UPC #
847254009973
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
40.5 in
Overall Width
24
Overall Height
42
Overall Length
24

Details

Item
Round Restaurant Table Base with 4" Dia.
Tabletop Material
Cast Iron, Iron
Tabletop Color
Black
Frame Color
Black
Frame Material
Iron
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Weight Capacity
35
Capacity
500
Color
Black

Description

Get the look you want in your restaurant, break room or cafeteria with table bases and coordinating table tops. This bar height base features cast iron construction designed for commercial use so you can be assured it will withstand the daily rigors in the hospitality industry. The black powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture, invest wisely with this table base designed to withstand years of heavy use.


  • Restaurant Table Base
  • Round Base Configuration
  • Cast Iron Construction
  • Easy 2-Piece Assembly with Single Bolt
  • Top Plate Pre-Welded to Column
  • Top Plate Size: 9.375" Wide x 13.25" Diagonally
  • Black Powder Coated Finish
  • Screw-in Adjustable Floor Glides
  • Recommended for 24" to 30" Round and Square Table Tops

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.