This item is Discontinued.

This item is Discontinued.
Round Round Black Metal Table Set with Wood To, 26" W, 26" L, 30.5" H, Wood, Wood Grain (Discontinued)
Mfr #
CH-WD-TBCH-24-GG
Zoro #
G7125369
UPC # 889142499770
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-WD-TBCH-24-GG
Zoro #
G7125369
UPC #
889142499770
Country of Origin
China
Dimensions
Width
26"
Length
26"
Height
30.5"
Details
Item
Round Black Metal Table Set with Wood To
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Color
Black
Description
Round Black Metal Table Set with Wood To
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.