Round Round Cocktail Table Dolly, 36" dia., Rubber, Steel, Black
- Mfr # XA-36-COTA-DY-GG
- Zoro # G3642587
product price:Â
$
510.99
/ea
Key Features
Shape
Round
Width
40"
Length
34"
Height
79.5"
Tabletop Material
Rubber, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA-36-COTA-DY-GG
- Zoro #
- G3642587
- UPC #
- 847254076258
- Country of Origin
- China
Dimensions
- Width
- 40"
- Length
- 34"
- Height
- 79.5"
- Depth
- 34"
- Overall Height
- 79.5
- Overall Width
- 40
- Overall Length
- 34
Details
- Item
- Round Cocktail Table Dolly,36" dia.
- Shape
- Round
- Tabletop Material
- Rubber, Steel
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Steel
- Color
- Black
- Type
- Cocktail Table Dolly for 36'' Round Tables
- Weight Capacity
- 140
- Accessory Type
- Round Cocktail Table Dolly,36" dia.
- Capacity
- 600
Description
Round Cocktail Table Dolly,36 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.