This item is Discontinued.

This item is Discontinued.
Round Round Silver Metal Bar Table, 30", 30" L, 30" W, 42" H, Wood Top, Wood Grain (Discontinued)
Mfr #
CH-51090-40M1-SIL-GG
Zoro #
G7129365
UPC # 889142462118
Country of Origin China
Category Bar & Counter Height Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51090-40M1-SIL-GG
Zoro #
G7129365
UPC #
889142462118
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Details
Item
Round Silver Metal Bar Table,30"
Shape
Round
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Color
Silver
Description
Round Silver Metal Bar Table,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.