Round Table, Princeton Rnd Glass, Blck Frame, 42", Glass, Clear
Mfr # XU-TBG-18-GG
Zoro # G6432723
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42"
Length
42"
Height
29"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-TBG-18-GG
Zoro #
G6432723
UPC #
889142257882
Country of Origin
China
Dimensions
Width
42"
Length
42"
Height
29"
Depth
42"
Details
Item
Table,Princeton Rnd Glass,Blck Frame,42"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Black
Frame Material
Metal
Finish
Black Powder Coat
Assembled/Unassembled
Unassembled
Type
Dining Table
Color
Clear Top/Black Frame
Material
Glass (Table Top)
Surface Material
Glass
Description
Table,Princeton Rnd Glass,Blck Frame,42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.