Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel, Grey

  • Mfr # TLH-ALUM-32RD-017BCHR4-GG
  • Zoro # G3638387
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
31.5
Length
31.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLH-ALUM-32RD-017BCHR4-GG
Zoro #
G3638387
UPC #
889142012696
Country of Origin
China

Dimensions

Width
31.5
Length
31.5
Height
27.5
Depth
31-1/2"; 24"
Seat Height
17 in
Chair Width
21 1/2 in
Chair Seat Width
16 3/4 in
Table Diameter
31 1/2 in
Table Height
27 1/2 in
Chair Height
28 1/2 in
Chair Seat Depth
14 in
Chair Back Height
15 1/2 in
Chair Back Width
12 in
Chair Depth
24 in
Fits Chest Size
Cross Braces, Curved Back, Plastic Floor Glides

Details

Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Grey
Frame Color
Aluminum
Frame Material
Aluminum
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table Set
Includes
(1) Table; (4) Slat Back Chairs
Material
Stainless Steel (Table Top); Metal (Seat and Back)
Color
Aluminum
Assembly
Unassembled
Features
Cross Braces, Curved Back, Plastic Floor Glides
Resistant To
Weather Resistant
Construction
Aluminum
Table Weight
27 lb
Includes Umbrella Hole
No
Includes Back Cushions
No
Stackable Chairs
Yes
Chair Frame Color
Gray
Table Frame Color
Gray
Product Type
Round Patio Table Set
Chair Frame Material
Aluminum
Swivel Chairs
No
Table Frame Material
Aluminum
Includes Arms
Yes
Table Shape
Round
Includes Seat Cushions
No
Table Finish
Powder Coated
Includes Umbrella
No Umbrella
Maximum Number of Table Seats
4
Chair Weight Capacity
352 lb
Number of Tables
1
Resistance Properties
Weather Resistant
Number of Chairs
4
Chair Back Material
Metal
Chair Seat Material
Metal
Chair Weight
51.25 lb
Chair Seat Color
Gray
Chair Back Color
Gray
Weight Capacity
352
Surface Material
Aluminum

Description

Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter 31 1/2 in, Table Height 27 1/2 in, Table Weight 27 lb, Tabletop Color Gray, Tabletop Material Metal, Chair Seat Color Gray, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.