Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey

  • Mfr # TLH-ALUM-32RD-020BKCHR4-GG

  • Zoro # G3638518


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
31.5
Length
31.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-ALUM-32RD-020BKCHR4-GG
Zoro #
G3638518
UPC #
889142060635
Country of Origin
China

Dimensions

Width
31.5
Length
31.5
Height
27.5
Depth
31-1/2"; 22"
Seat Height
17 in
Chair Height
29 in
Chair Depth
22 in
Table Height
27 1/2 in
Chair Back Height
14 in
Chair Width
21 3/4 in
Chair Seat Depth
16 1/4 in
Chair Back Width
12 in
Table Diameter
31 1/2 in
Chair Seat Width
17 in

Details

Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Rattan, Stainless Steel
Tabletop Color
Grey
Frame Color
Black
Frame Material
Aluminum
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Material
Stainless Steel (Table Top); Wicker/Rattan (Seat and Back)
Color
Black
Type
Indoor-Outdoor Table Set
Includes
(1) Table; (4) Rattan Chairs
Assembly
Unassembled
Features
Cross Braces, Curved Back, Plastic Floor Glides
Resistant To
Weather Resistant
Construction
Aluminum
Table Frame Material
Aluminum
Number of Chairs
4
Chair Weight Capacity
352 lb
Chair Frame Color
Gray
Product Type
Round Patio Table Set
Table Shape
Round
Includes Back Cushions
No
Chair Back Material
Rattan, Wicker
Number of Tables
1
Includes Umbrella Hole
No
Table Weight
27 lb
Includes Seat Cushions
No
Resistance Properties
Weather Resistant
Swivel Chairs
No
Stackable Chairs
Yes
Chair Frame Material
Aluminum
Includes Arms
Yes
Chair Back Color
Black
Table Finish
Powder Coated
Chair Seat Material
Rattan, Wicker
Chair Seat Color
Black
Maximum Number of Table Seats
4
Table Frame Color
Gray
Includes Umbrella
No Umbrella
Chair Weight
53.52 lb
Weight Capacity
352
Surface Material
Aluminum

Description

Round Patio Table Set, Chair Seat Material Rattan, Wicker, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter 31 1/2 in, Table Height 27 1/2 in, Table Weight 27 lb, Tabletop Color Gray, Tabletop Material Metal, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 22 in, Chair Height 29 in, Chair Width 21 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.