Shop FLASH FURNITURE
See all product information
Create Account
Round Table Set, Aluminum, Glass, Metal, Plastic, Rattan, Clear
- Mfr # TLH-087RD-037GY4-GG
- Zoro # G3629521
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
28.75
Length
28.75
Height
28
Tabletop Material
Aluminum, Glass, Metal, Plastic, Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-087RD-037GY4-GG
- Zoro #
- G3629521
- UPC #
- 889142061632
- Country of Origin
- China
Dimensions
- Width
- 28.75
- Length
- 28.75
- Height
- 28
- Depth
- 28-3/4"; 23-1/2"
Details
- Item
- Table Set
- Shape
- Round
- Tabletop Material
- Aluminum, Glass, Metal, Plastic, Rattan
- Tabletop Color
- Clear
- Frame Color
- Clear Top/Gray Rattan
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Table; (4) Rattan Stack Chairs
- Color
- Clear Top/Gray Rattan
- Material
- Glass (Table Top); Wicker/Rattan (Seat and Back)
- Type
- Metal Table with Gray Rattan Edging
- Weight Capacity
- 352
- Surface Material
- Glass
- Accessory Type
- Table Set w/Rattan Chair,Rnd,Gray,28"
Description
Table Set w/Rattan Chair,Rnd,Gray,28 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.