Round Table Set, Aluminum, Plastic, Stainless Steel, Grey
Mfr # TLH-ALUM-32RD-017BCHR2-GG
Zoro # G3638341
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5
Length
31.5
Height
27.5
Tabletop Material
Aluminum, Plastic, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TLH-ALUM-32RD-017BCHR2-GG
Zoro #
G3638341
UPC #
889142012689
Country of Origin
China
Dimensions
Width
31.5
Length
31.5
Height
27.5
Depth
31-1/2"; 24"
Details
Item
Table Set
Shape
Round
Tabletop Material
Aluminum, Plastic, Stainless Steel
Tabletop Color
Grey
Frame Color
Aluminum
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Material
Stainless Steel (Table Top); Metal (Seat and Back)
Includes
(1) Table; (2) Slat Back Chairs
Color
Aluminum
Type
Indoor-Outdoor Table Set
Weight Capacity
352
Surface Material
Aluminum
Description
Alum Table Set,Round w/2 Chairs,31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.