Round Table Set, Laminate, Wood Grain
Mfr # RSRB1002-GG
Zoro # G3632933
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSRB1002-GG
Zoro #
G3632933
UPC #
847254049061
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
30"
Depth
36"; 20-1/4"
Details
Item
Table Set
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Type
Table Set
Includes
(1) Table; (4) Black Trapezoidal Back Banquet Chairs
Material
Laminate (Table Top); Vinyl (Seat and Back)
Color
Mahogany Top/Black Vinyl Seat
Surface Material
Laminate
Accessory Type
Mah Laminate Table Set,Banquet Chair,Rnd
Description
Mah Laminate Table Set,Banquet Chair,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.