Round Table Top with Black or Mahogany R

  • Mfr # XU-RD-36-MBT-GG

  • Zoro # G5830752


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Overall Length
36
Capacity
300
Overall Width
36
Color
Black/Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-RD-36-MBT-GG
Zoro #
G5830752
UPC #
847254008310
Country of Origin
China

Dimensions

Overall Length
36
Overall Width
36
Overall Height
1.125

Details

Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Item
Round Table Top with Black or Mahogany R
Capacity
300
Color
Black/Mahogany
Weight
28.5

Description

Round Table Top with Black or Mahogany R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.