
Round Walnut Bar Table, X-Base w/Burgndy Seats, Laminate Top, Wood Grain
Mfr # RSRB1028-GG
Zoro # G3641762
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSRB1028-GG
Zoro #
G3641762
UPC #
847254049320
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
42"
Depth
30"; 18"
Details
Item
Walnut Bar Table,X-Base w/Burgndy Seats
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Type
Table Set with Round Base
Color
Walnut Top/Burgundy Vinyl Seat
Includes
(1) Table; (4) Ladder Back Metal Barstools
Material
Steel, Laminate (Table Top); Vinyl (Seat), Metal (Back)
Surface Material
Laminate
Description
Walnut Bar Table,X-Base w/Burgndy Seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.