Round Walnut Table Top, Round w/X-Base, 36", Walnut

  • Mfr # XU-RD-36-WALTB-T3030-GG

  • Zoro # G3640408


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-RD-36-WALTB-T3030-GG
Zoro #
G3640408
UPC #
889142007234
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
31.125"
Depth
36"
Overall Width
36
Overall Height
31.125
Overall Length
36

Details

Item
Walnut Table Top,Round w/X-Base,36"
Shape
Round
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Color
Walnut
Surface Material
Laminate
Accessory Type
Walnut Table Top,Round w/X-Base,36"
Weight
48
Capacity
300

Description

Walnut Table Top,Round w/X-Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.