Shop FLASH FURNITURE
See all product information
Create Account
Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White
- Mfr # DAD-YCZ-80R-1-SM-GW-GG
- Zoro # G3622381
product price:Â
$
43.99
/ea
Key Features
Shape
Round
Width
24"
Length
24"
Height
29.375"
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAD-YCZ-80R-1-SM-GW-GG
- Zoro #
- G3622381
- UPC #
- 847254073028
- Country of Origin
- China
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 29.375"
- Depth
- 24"
- Overall Height
- 29.375
- Overall Width
- 24
- Overall Length
- 24
Details
- Item
- Folding Table
- Shape
- Round
- Tabletop Material
- Metal, Plastic, Plastic: Polyethylene
- Tabletop Color
- Granite White
- Frame Color
- Gray
- Frame Material
- Metal
- Finish
- Gray Powder Coat
- Assembled/Unassembled
- Assembled
- Type
- Folding Table
- Material
- Plastic
- Color
- Granite White
- Surface Material
- Plastic
- Capacity
- 180
- Weight
- 9
Description
Folding Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.