
Round Wh 60Rnd Plastic Fold Table, 60.75" W, 60.75" L, 29.25" H, Plastic Top, White
Mfr # DAD-YCZ-1-GW-GG
Zoro # G3622460
product price:Â $215.99
/eaKey Features
Shape
Round
Width
60.75"
Length
60.75"
Height
29.25"
Tabletop Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DAD-YCZ-1-GW-GG
Zoro #
G3622460
UPC #
847254078658
Country of Origin
China
Dimensions
Width
60.75"
Length
60.75"
Height
29.25"
Depth
60-3/4"
Details
Item
Wh 60Rnd Plastic Fold Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Type
Folding Table
Color
Granite White
Description
Wh 60Rnd Plastic Fold Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.