Zoro Homepage

Roxbury King Platform Bed, Light Gray

  • Mfr # SL-BK5-K-LG-GG

  • Zoro # G6433003


product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Light Gray
Overall Height
50.75 in
Overall Width
81 in
Size
King
Depth
85.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-BK5-K-LG-GG
Zoro #
G6433003
UPC #
889142227366
Country of Origin
China

Dimensions

Overall Height
50.75 in
Overall Width
81 in
Size
King
Depth
85.25 in

Details

Color
Light Gray
Item
Roxbury King Platform Bed,Light Gray

Description

Roxbury King Platform Bed,Light Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.