
Rustic Brown Display Case for 9.5 x 5 Veteran Flag
Mfr # HFMHD-GDIS-CRE8-602315-GG
Zoro # G706015916
product price:Â $59.79
/eaKey Features
Height (In.)
12.5
Width
25
Length (In.)
3.75
Color
Rustic Brown
Material
Glass, Pine Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFMHD-GDIS-CRE8-602315-GG
Zoro #
G706015916
UPC #
196861030215
Country of Origin
China
Dimensions
Height (In.)
12.5
Width
25
Length (In.)
3.75
Details
Color
Rustic Brown
Material
Glass, Pine Wood
Description
Preserve the integrity of your loved ones memorial flag with this solid wood display case. The thick glass front will display the field of stars representing the country they served and will prevent dust or debris from reaching the flag. This shadowbox may be sat on any flat surface or hung on the wall depending on your needs. Hanging hardware and flag folding instructions are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.