Seneca Dark Gray Faux Rattan Coffee Table

  • Mfr # DAD-SF2-T-DKGY-GG

  • Zoro # G6081177


product price:  $64.79
/ea

Key Features

Width
27.75
Length
19.75
Height
15
Tabletop Material
Resin
Tabletop Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-SF2-T-DKGY-GG
Zoro #
G6081177
UPC #
889142335450
Country of Origin
China

Dimensions

Width
27.75
Length
19.75
Height
15

Details

Item
Coffee Table
Tabletop Material
Resin
Tabletop Color
Dark Gray
Assembled/Unassembled
Unassembled
Color
Dark Gray
Weight Capacity
165

Description

Rattan Coffee Table,Dark Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.