Shop FLASH FURNITURE
See all product information
Create Account
Set of 4 Commercial Armless Mesh Stackable Side Chairs with Steel Frames - Black, 4PK
- Mfr # 4-HL-0010W-1-BK-GG
- Zoro # G323947706
product price:Â
$
645.99
/pk of 4, $161.50/ea
Free Shipping & Returns
Key Features
Frame Material
Foam, Mesh, Plastic, Steel
Overall Length
22.25 in
Height
34.5 in
Weight Capacity
300 Ibs
Width
21.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-HL-0010W-1-BK-GG
- Zoro #
- G323947706
- UPC #
- 840196382562
- Country of Origin
- China
Dimensions
- Overall Length
- 22.25 in
- Height
- 34.5 in
- Width
- 21.75 in
Details
- Frame Material
- Foam, Mesh, Plastic, Steel
- Weight Capacity
- 300 Ibs
- Seat Color
- Black
Description
Upgrade any commercial seating space with the sleek style of this set of 4 stackable steel armless side chairs that boast breathable mesh backrests and seats to keep visitors comfortable. These reception chairs are ideal for anyone who wants an extra seating option in their home or for special events, and will bring a big presence to your lobby or reception areas without overcrowding your space. The sturdy powder coated steel frames come in a stylish black finish that stands up to the rigors of daily use and holds up to 300 lbs. static weight capacity per chair. These lobby chairs feature 3.5" thick padded, upholstered seats and protective floor glides with a recommended stack quantity of up to 4 chairs high allowing for expedited clean-up or set-up times as well as convenient storage when not in use. Arriving fully assembled, adding multiple chairs in your reception area, salon or doctor's office will go quickly so your new chairs are ready for clients in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.