This item is Discontinued.

Flash Furniture Side Chair Bristol Accent Chair, Black Vinyl, 17-1/2" Height, Vinyl, Black Vinyl LF-9-07A-BLK-GG

This item is Discontinued.

Flash Furniture

Side Chair Bristol Accent Chair, Black Vinyl, 17-1/2" Height, Vinyl, Black Vinyl (Discontinued)

Mfr # LF-9-07A-BLK-GG
Zoro # G7342279
UPC # 889142339922
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF-9-07A-BLK-GG
Zoro #
G7342279
UPC #
889142339922
Country of Origin
China

Dimensions

Seat Height Range
17-1/2"
Overall Height
30-3/4"

Details

Office Chair Style
Side Chair
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Plastic Glides
Color
Black Vinyl
Item
Bristol Accent Chair,Black Vinyl
Material
vinyl
Frame Material
Metal
Style
Accent Chair

Description

Bristol Accent Chair,Black Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.