This item is Discontinued.

Flash Furniture Side Chair Bristol Accent Chair, Gray Fabric, 17-1/2" Height, Fabric, Gray Fabric LF-9-07A-GRY-F-GG

Side Chair Bristol Accent Chair, Gray Fabric, 17-1/2" Height, Fabric, Gray Fabric (Discontinued)

  • Mfr # LF-9-07A-GRY-F-GG
  • Zoro # G7342303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-9-07A-GRY-F-GG
Zoro #
G7342303
UPC #
889142339939
Country of Origin
China

Dimensions

Seat Height Range
17-1/2"
Overall Height
30-3/4"

Details

Office Chair Style
Side Chair
Seat Material
Fabric
Caster Type
Plastic Glides
Item
Bristol Accent Chair,Gray Fabric
Material
Fabric, Foam
Color
Fabric
Frame Material
Metal
Style
Accent Chair

Description

Bristol Accent Chair,Gray Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.