This item is Discontinued.

Flash Furniture Side Reception Chair, 22"L31-1/4"H, Curved Padded, ContemporarySeries SD-2994-7-GG

Side Reception Chair, 22"L31-1/4"H, Curved Padded, ContemporarySeries (Discontinued)

  • Mfr # SD-2994-7-GG
  • Zoro # G8604053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-2994-7-GG
Zoro #
G8604053
UPC #
889142313717
Country of Origin
China

Dimensions

Overall Height
31-1/4"
Overall Depth
22"
Width
21-3/4"

Details

Item
Side Reception Chair
Arm Style
Curved Padded
Frame Material
Wood
Backrest
Curved Open Back
Color
Walnut; Back, Seat: Black; Frame: Wood Grain
Series
Contemporary
Weight Capacity
300 lb.
Material
Poplar Wood; Back, Seat: Leather/Faux Leather

Description

Contmprary Walnut/Blk Leather Side Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.