Silas 34.5 in Square 4-Player White Folding Card Game Table, Gray Playing Surface and Cup Holders
- Mfr # DAD-MJZ-88-WHGY-GG
- Zoro # G922936521
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Table Finish
Gray Powder Coat
Material
Felt, Metal, Plastic
Weight Capacity
220 lbs
Height
29 in
Width
34.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAD-MJZ-88-WHGY-GG
- Zoro #
- G922936521
- UPC #
- 889142413639
- Country of Origin
- Thailand
- Table Finish
- Gray Powder Coat
- Material
- Felt, Metal, Plastic
- Weight Capacity
- 220 lbs
- Color
- White Top/Gray Felt Surface
Dimensions
- Height
- 29 in
- Width
- 34.5 in
- Length
- 34.5 in
Description
Up the ante with this folding card table that easily seats 4 people! When you pull this table out your friends will know that it is time to play for real. This table is highlighted with a white frame and gray felt playing surface, cup holders and a placeholder for your cards with a lip. The durable plastic border will withstand years of use and clean easily. The table legs fold under the table to make storage more convenient and for better portability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.