Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Metal Stack Chair with Gray Poly Resin Seat

  • Mfr # CH-31230-SIL-PL1G-GG

  • Zoro # G906016027


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Weight Capacity
500 lb
Overall Length
20 in
Overall Width
18 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31230-SIL-PL1G-GG
Zoro #
G906016027
UPC #
196861049071
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
33 in

Details

Color
Silver/Gray
Material
Galvanized Steel
Weight Capacity
500 lb

Description

Refresh the look of your commercial or residential spaces with this colorful dining chair featuring an all-weather polystyrene seat that won't rot, chip, or peel. Appealing in both modern and industrial spaces, this bistro style chair will completely transform your indoor or outdoor entertaining spaces. Designed for commercial environments the steel frame is coated in a durable powder coat finish to endure in high traffic hospitality areas as well as your home. With a 500 pound static weight capacity you'll be able to accommodate all visitors for as long as you're open for business. The stack chair, available in multiple colors, arrives fully assembled for your convenience and the poly resin seat attaches to your chair in minutes. These chairs wipe clean with water and a neutral detergent. For longevity, care should be taken to protect chair frame from long periods of wet weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.