Shop FLASH FURNITURE
See all product information
Create Account
Slat Stool, Blk/Walnut, Black Vinyl Seat
- Mfr # XU-DG-6H1B-WAL-BAR-BLKV-GG
- Zoro # G3642377
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Wood Back/Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Foam
Caster Type
Plastic Glides
Seat Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-6H1B-WAL-BAR-BLKV-GG
- Zoro #
- G3642377
- UPC #
- 889142054030
- Country of Origin
- China
Dimensions
- Seat Height Range
- 32"
Details
- Color
- Walnut Wood Back/Black Vinyl Seat/Black Metal Frame
- Finish
- Powder-Coated
- Material
- Foam
- Caster Type
- Plastic Glides
- Seat Material
- Vinyl
- Item
- Slat Stool,Blk/Walnut,Black Vinyl Seat
- Frame Material
- Metal
- Weight Capacity
- 500 lb.
Description
Slat Stool,Blk/Walnut,Black Vinyl Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.